Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Advanced™ Davit Arm for Portable Fall Arrest Post

Catalog No. 19070817 Shop All 3M Products
Change view
Click to view available options
Load Bearing Capacity (English):
310 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
19-070-817 310 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-817 Supplier 3M™ Supplier No. 7100188843
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Davit Arm option for the Portable Fall Arrest Post is a popular option and greatly expands the functions of your existing anchor. The davit arm’s clamping design allows it to attach to the post without the need to disconnect the worker.

  • Adjustable 71 in. (180.3 cm) height and 34 in. (86.4 cm) offset
  • Adjustable offset upper davit mast
  • Built-in primary and secondary pulleys
  • Quick mount winch/SRL bracket
  • Detent and knob style adjustment
  • Built-in secondary fall arrest anchor point
  • Includes cable stabiliser strap
  • Lightweight, corrosion resistant aluminum construction
  • Order fall arrest post and winch/SRL separately
TRUSTED_SUSTAINABILITY

Specifications

Weight (Metric) 10 kg
Includes Cable stabiliser strap
Weight (English) 22.1 lb.
Load Bearing Capacity (Metric) 140 kg
For Use With (Equipment) Portable Fall Arrest Post
Load Bearing Capacity (English) 310 lb.
Product Type Pole Adjustment Range 8-16 ft. (2.4-4.8 m)
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.