Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Advanced™ One-Piece Adjustable Offset Davit Mast

Catalog No. 19070830 Shop All 3M Products
Change view
Click to view available options
Certifications/Compliance:
ANSI A10.32, ANSI Z359.1, OSHA 1926.502
ANSI Z359.1, OSHA 1926.502
OSHA 1910.66, OSHA 1926.502
OSHA 1926.502, OSHA 1910.66
Product Type:
66 in. to 76 in. (167.6 to 193 cm) anchor point height
69.5 in. to 87.5 in. (176.5 to 222.2 cm) anchor point height
93.5 in. to 111.5 in. (237.5 to 282.2 cm) anchor point height
Weight (English):
31 lb.
31.1 lb.
40 lb.
50 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Product Type Weight (English)
19-070-830 OSHA 1926.502, OSHA 1910.66 69.5 in. to 87.5 in. (176.5 to 222.2 cm) anchor point height 40 lb.
19-070-829 ANSI Z359.1, OSHA 1926.502 66 in. to 76 in. (167.6 to 193 cm) anchor point height 31 lb.
19-070-827 ANSI A10.32, ANSI Z359.1, OSHA 1926.502 66 in. to 76 in. (167.6 to 193 cm) anchor point height 31.1 lb.
19-070-820 OSHA 1910.66, OSHA 1926.502 93.5 in. to 111.5 in. (237.5 to 282.2 cm) anchor point height 50 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-070-830 Supplier 3M™ Supplier No. 7100204337
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Variable offset davits are designed for use where multiple offset masts are required. For applications with overhead clearance restrictions, the adjustable height of the variable offset masts can eliminate the need for custom length masts and mast extensions. Quick connect/release pins allow for fast and easy set-up, dismantle and transport.

  • Portable install
  • Fall arrest rated in all davit offset mast positions
  • Integral secondary fall arrest anchorage point
  • Built-in primary and secondary pulleys
  • Quick mount winch/SRL bracket
  • Configure with front and/or back mounted winch/SRL
  • Detent and knob style adjustment
  • Lightweight, corrosion resistant aluminum construction
  • Use with Advanced™ portable and permanent bases
TRUSTED_SUSTAINABILITY

Specifications

Weight (English) 40 lb.
Includes One-Piece Adjustable Offset Davit Mast
Product Type 69.5 in. to 87.5 in. (176.5 to 222.2 cm) anchor point height
Strength 5,000 lb. (22 kN) mast anchorage point
Certifications/Compliance OSHA 1926.502, OSHA 1910.66
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.