Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Aluminum Tripod

Catalog No. 19809547 Shop All 3M Products
Change view
Click to view available options
Material:
Zinc-plated Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-809-547 Zinc-plated Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-547 Supplier 3M™ Supplier No. 8301048

missing translation for 'validMainframeMsg'

DBI-SALA™ Aluminum Tripod with 3-way self retracting lifeline

  • Telescoping adjustable locking legs
  • Built-in pulley system
  • Specialized safety shoes and leg support chain
  • Integrated 5,000 lb. (22 kN) eyebolt anchor points
  • Crank handle has built-in brake
  • Built-in winch drive overload device
  • 130 ft. (39.6 m) 3/16 in. (5mm) stainless steel cable lifeline
  • Reserve lifeline system
  • Swiveling snap hook with impact indicator
  • Quick connect winch, SRL mount bracket
  • Equipped with 3M™ Connected Safety ID (CSID)
TRUSTED_SUSTAINABILITY

Specifications

Material Zinc-plated Steel
Length (English) 130 ft.
Length (Metric) 39.62 m
Load Bearing Capacity (English) 75 to 310 lb.
Load Bearing Capacity (Metric) 34 kg to 141 kg
Product Type Confined Space System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.