Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Belt Loop D-ring

Catalog No. 19809501 Shop All 3M Products
Change view
Click to view available options
Includes:
1/Cs.
10/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-809-501 1/Cs.
19-809-504 10/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-809-501 Supplier 3M™ Supplier No. 7012818151
Add to Cart
Add to Cart

3M™ DBI-SALA™ Belt Loop D-ring used for tying off tools from belt

  • Used for tying off tools from belt
  • Compatible with all 3M™ DBI-SALA™ tool belts
  • Third party certified to a 5 lb. (2.3 kg) maximum capacity
  • Creates an instant attachment point that is load rated for 5 lbs
TRUSTED_SUSTAINABILITY

Specifications

Includes 1/Cs.
Length (English) 11.6 in.
Length (Metric) 29.46 cm
Product Type Belt Loop D-Ring
Load Bearing Capacity (English) 5 lb.
Load Bearing Capacity (Metric) 2.3 kg
Weight (English) 0.08 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.