Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Bosun Chair

Catalog No. 19823747 Shop All 3M Products
Change view
Click to view available options
Size:
Medium
Universal
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-823-747 Medium
19-809-721 Universal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-823-747 Supplier 3M™ Supplier No. 7012815068
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3M™ DBI-SALA™ Bosun Chair with rigid board, suspension D-rings, body belt and adjustable leg/shoulder straps.

  • Built-in dual suspension D-rings
  • Integrated tongue buckle body belt and hip pad
  • Back D-ring for tagline or tools
  • Adjustable leg and shoulder straps
  • Durable polyester construction
  • High strength corrosion resistant hardware
  • Compact and lightweight design
TRUSTED_SUSTAINABILITY

Specifications

Material Polyester
Color Yellow
Size Medium
Weight (English) 8 lb.
Load Bearing Capacity (Metric) 141 kg
Load Bearing Capacity (English) 310 lb.
Weight (Metric) 3.6 kg
For Use With (Equipment) Backup Fall Arrest System
For Use With (Application) A personnel riding system
Dimensions (L x W) 7.7 x 18 x .75 in. (19.7 x 45.7 x 1.9 cm)
Certifications/Compliance OSHA 1910.66, OSHA 1926.502
Product Type Bosun Chair with Belt and Support Straps
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.