Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Chain Rebar/Positioning Lanyard

Catalog No. 19070713 Shop All 3M Products
Change view
Click to view available options
Length (English):
20.5 in.
24 in.
Length (Metric):
52 cm
60 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
19-070-713 20.5 in. 52 cm
19-070-712 24 in. 60 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-070-713 Supplier 3M™ Supplier No. 7012819647
  • $465.00
    $427.65 / Each of 1

    Save $37.35

    8% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed without shock absorbers, making them ideal for positioning or restraint applications. The self-locking snap hooks are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way.

  • Ideal for work positioning
  • Extremely durable twist link chain construction
  • Self-locking steel rebar hook with swivel at center
  • User friendly self locking snap hooks at leg ends
  • Equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance OSHA 1910.66, ANSI A10.32, OSHA 1926.502
Webbing Material Twist Link Chain and Zinc Plated Steel
Length (English) 20.5 in.
Load Bearing Capacity (English) 310 lb.
Length (Metric) 52 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.