Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Confined Space 4-in-1 Davit Guard System

Catalog No. 19809718 Shop All 3M Products
Change view
Click to view available options
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-809-718 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-718 Supplier 3M™ Supplier No. 7100204296

missing translation for 'validMainframeMsg'

Basic davit hoist system with guardrail and winch/SRL mounting bracket.

  • 4-in-1 basic davit hoist and guardrail system
  • Integrated 5,000 lb. (22 kN) mast anchorage point
  • Fall arrest rated in all davit offset mast positions
  • Built-in pulley for lifeline
  • Quick mount winch/SRL bracket
  • Built-in secondary fall arrest anchor point
  • Lightweight folding base and guardrail
  • Unique foot level and height adjustment system
  • Set-up and dismantle without tools
  • Lightweight, corrosion resistant aluminum construction
  • Built-in guardrail system with hinged gate
  • Built-in guardrail system with hinged gate
  • Telescoping upper davit mast
TRUSTED_SUSTAINABILITY

Specifications

Weight (English) 125 lb.
Product Type 4-in-1 Davit Guard System
Weight (Metric) 56.7 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.