Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Confined Space Lower Mast Extension

Catalog No. 19809720 Shop All 3M Products
Change view
Click to view available options
Length (English):
21 in.
33 in.
57 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-809-720 21 in.
19-809-548 33 in.
19-809-704 57 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-809-720 Supplier 3M™ Supplier No. 7100204309
  • $13,713.00
    $10,049.65 / Case of 1

    Save $3,663.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

3M™ DBI-SALA™ Confined Space Lower Mast Extension for offset davit masts

  • Fits confined space offset davit masts
  • Combine up to 2 extensions
  • Extends your davit mast height
  • Lightweight, corrosion resistant aluminum construction
TRUSTED_SUSTAINABILITY

Specifications

Weight (Metric) 6.4 kg
Product Type Lower Mast Extension
Weight (English) 14.1 lb.
Load Bearing Capacity (Metric) 204 kg
Load Bearing Capacity (English) 450 lb.
Length (English) 21 in.
For Use With (Equipment) Upper Offset Davit Mast
Length (Metric) 53.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.