Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Confined Space Pole Hoist System

Catalog No. 19809545 Shop All 3M Products
Change view
Click to view available options
Load Bearing Capacity (English):
450 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
19-809-545 450 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-545 Supplier 3M™ Supplier No. 7100188845
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

3M™ DBI-SALA™ Confined Space Pole Hoist System with built-in lifeline pulley

  • Extends 4-7 ft. (1.2-2.1 m)
  • Swivel head rotates 360 degrees
  • Quick mount winch bracket
  • Adjustable stabilizer T-bar
  • Detent style adjustment
  • Set-up and dismantle without tools
  • Durable and corrosion resistant construction
TRUSTED_SUSTAINABILITY

Specifications

Weight (English) 25.1 lb.
Weight (Metric) 11.4 kg
Certifications/Compliance OSHA 1910.66, OSHA 1926.502
Length (English) 7 ft.
For Use With (Application) Confined Space Entry/ Rescue
Load Bearing Capacity (Metric) 204 kg
Load Bearing Capacity (English) 450 lb.
Length (Metric) 2.1 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.