Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Cynch-Lok™ Pole Climbing Device

Catalog No. 19070759 Shop All 3M Products
Change view
Click to view available options
Product Type:
Rope Pole Climbing Device
Web Pole Climbing Device
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-070-759 Web Pole Climbing Device
19-070-785 Rope Pole Climbing Device
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-070-759 Supplier 3M™ Supplier No. 7100239620
Add to Cart
Add to Cart

3M Company DBI-SALA™ Cynch-Lok™ Pole Climbing Device is a fall restriction device with lanyard for distribution poles of up to 18.5 inches in diameter

  • Lightweight pole climbing design
  • For distribution pole sizes 5.5in diameter/17.5in. circumference
  • Extremely durable pole strap with wear indicator
  • One-handed effortless adjustment
  • Pinch-free ergonomic grips
  • Stopping cleat and carabiner
  • Durable polyester web or kernmantle rope with wear indicator
  • Lightweight and durable rope adjuster
  • Modular design with field replaceable straps
  • Protected labels, equipped with i-Safe™

Certifications

CSA Z259.14 Type A and B, ASTM F887, ASTM F887-11

TRUSTED_SUSTAINABILITY

Specifications

Color Brown
Material Zinc-plated Steel
For Use With (Equipment) Harnesses
Load Bearing Capacity (Metric) 141 kg
Load Bearing Capacity (English) 310 lb.
Weight (English) 4.9 lb.
Certifications/Compliance CSA Z259.14 Type A and B, ASTM F887, ASTM F887-11
Diameter (English) 18.5 in.
Product Type Web Pole Climbing Device
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.