Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ D-ring Attachment

Catalog No. 19070710 Shop All 3M Products
Change view
Click to view available options
Load Bearing Capacity (English):
2 lb.
5lb.
Dimensions (L x W):
2.25 x 0.5 in.
3.5 x 1 in.
Includes:
10/Cs.
100/Cs.
50/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English) Dimensions (L x W) Includes
19-070-710 2 lb. 2.25 x 0.5 in. 100/Cs.
19-070-763 5lb. 3.5 x 1 in. 50/Cs.
19-070-778 2 lb. 2.25 x 0.5 in. 10/Cs.
19-070-779 5lb. 3.5 x 1 in. 10/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-070-710 Supplier 3M™ Supplier No. 7100214251
Add to Cart
Add to Cart

3M Company DBI-SALA™ D-ring Attachment is used to instant attachment points on tools

TRUSTED_SUSTAINABILITY

Specifications

Includes 100/Cs.
Width (English) 0.50 in
Quantity 100/Cs.
Load Bearing Capacity (English) 2 lb.
Dimensions (L x W) 2.25 x 0.5 in.
Product Type D-Ring Attachment
Load Bearing Capacity (Metric) 0.9 kg
Length (English) 2.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.