Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ D-ring Extension

Catalog No. 19070724 Shop All 3M Products
Change view
Click to view available options
Material:
Polyester Webbing
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-070-724 Polyester Webbing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-724 Supplier 3M™ Supplier No. 7012601516
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3M DBI-SALA™ D-ring Extension is to extend a dorsal harness D-ring or overhead anchor point

  • Abrasion resistant polyester webbing
  • Built-in wear indicator
  • User friendly self locking snap hook
  • High strength D-ring tie-off point
  • Equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Material Polyester Webbing
Load Bearing Capacity (English) 310 lb.
Weight (English) 1.3 lb.
Product Type D-Ring Extension
Length (English) 1.5 ft.
Load Bearing Capacity (Metric) 141 kg
Length (Metric) 0.5 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.