Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ D-ring Anchorage Plate

Catalog No. 19809347 Shop All 3M Products
Change view
Click to view available options
Material:
Raw Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-809-347 -
19-809-348 Raw Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-809-347 Supplier 3M™ Supplier No. 7100217032
Add to Cart
Add to Cart

D-ring anchorage plate with zinc plated steel D-ring and steel plate.

  • Bolt or weld to structure for fall arrest anchor point
  • Compact 1/4 in. x 2 in. x 4-1/2 in. (6 x 51 x 114 mm) steel plate
  • Pre-drilled 1/2 in. (12.7 mm) holes
  • Zinc plated steel D-ring for compatible tie-off point
  • High strength steel construction
  • Extremely rugged and corrosion resistant
TRUSTED_SUSTAINABILITY

Specifications

Product Type D-Ring Anchorage Plate
Certifications/Compliance OSHA 1926.502, OSHA 1910.140
For Use With (Equipment) Fall protection system
Dimensions (L x W) 0.25 x 2 in.
Weight (English) 1.2 lb.
Color Yellow Zinc
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.