Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Delta™ Tongue Buckle Belt

Catalog No. 18837 Shop All 3M Products
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18-837 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-837 Supplier 3M™ Supplier No. 7012814942
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3M™ DBI-SALA™ Delta™ Tongue Buckle Belt designed for fast and easy adjustments.

  • Side D-rings for work positioning
  • 3 in. (7.6 cm) body pad for added comfort
  • Tongue buckle adjustment is fast and easy
  • Durable polyester construction
  • High strength corrosion resistant hardware
  • Compact and lightweight design
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Material Polyester
Webbing Material Polyester
Weight (English) 1.8 lb.
D-Ring Location Side
Capacity (Metric) 141 kg
Size Large
Capacity (English) 310 lb.
For Use With (Application) General Industrial, Construction, Oil and Gas
Certifications/Compliance OSHA 1910.66, OSHA 1926.502
Product Type Tongue Buckle Belt
Buckle Style Tongue buckle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.