Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit NEX™ Construction Style Positioning Harness

Catalog No. 19070896 Shop All 3M Products
Change view
Click to view available options
Size:
Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-070-896 Large
19-070-897 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-070-896 Supplier 3M™ Supplier No. 7100239858/DEL/DEL

3M™ DBI-SALA™ ExoFit NEX™ Construction Style Positioning Harness with ANSI, and OSHA safety compliance

  • Hybrid shoulder, back and leg comfort padding
  • Stand-up lightweight aluminum back D-ring
  • Body belt/hip pad with lightweight aluminum side D-rings
  • Web-locking quick-connect chest and leg straps
  • Repel™ webbing
  • Protective shoulder caps
  • Built-in lanyard keepers
  • Revolving vertical torso buckle
  • Impact Indicator
  • Integrated trauma straps
  • Built-in reflective materials
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)
TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Material Zinc-plated Steel
Size Large
Buckle Style Duo-Lok™ Quick Connect
Product Type Construction Style Positioning Harness
Tensile Strength (English) 6000 lb.
Certifications/Compliance ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Weight (English) 6.3 lb.
Webbing Material Repel™ Polyester
Capacity (Metric) 190 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.