Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit™ Tower Climbing Harness

Catalog No. 19070753 Shop All 3M Products
Change view
Click to view available options
Material:
Zinc-plated Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-070-753 Zinc-plated Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-753 Supplier 3M™ Supplier No. 1108651

missing translation for 'validMainframeMsg'

3M™ DBI-SALA™ ExoFit™ Tower Climbing Harness with ANSI, and OSHA safety compliance

  • Built-in shoulder, back and leg comfort padding
  • Front, and Back D-ring
  • Body belt and hip pad with side D-rings
  • Removable seat sling with aluminum board and suspension D-rings
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Anti-tear ballistic nylon
  • Built-in reflective piping
  • Parachute torso adjusters
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)
TRUSTED_SUSTAINABILITY

Specifications

Material Zinc-plated Steel
Color Blue
Product Type Tower Climbing Harness
Weight (English) 9.5 lb.
Capacity (English) 420 lb.
Capacity (Metric) 190 kg
Buckle Style Quick Connect
Certifications/Compliance ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Size Medium
Tensile Strength (English) 6000 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.