Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ EZ-Stop™ Single- Leg Shock Absorbing Lanyard

Catalog No. 19070790 Shop All 3M Products
Change view
Click to view available options
CertificationsCompliance: ANSI A10.32, OSHA 1926.502, ANSI Z359.1, ANSI Z359.13, OSHA 1910.66
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-070-790 CertificationsCompliance: ANSI A10.32, OSHA 1926.502, ANSI Z359.1, ANSI Z359.13, OSHA 1910.66
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-790 Supplier 3M™ Supplier No. 1246011

Should a fall occur, the lanyard and its unique energy absorbing system will activate stopping the fall and reducing the forces imposed on the user to safe levels. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way - even with gloves on.

  • Extremely compact and lightweight
  • Exclusive Hi-10™ Vectran™ energy absorption system
  • Dual-layer high strength/abrasion resistant webbing
  • User friendly self locking snap hooks at each end
  • Built-in reflective materials
  • Impact indicator
TRUSTED_SUSTAINABILITY

Specifications

Webbing Material Polyester Web
Length (English) 6 ft.
Load Bearing Capacity (English) 130 to 310 lb.
Length (Metric) 1.8 m
Leg Configuration 6 ft. (1.8 m) single-leg lanyard
Certifications/Compliance ANSI A10.32, OSHA 1926.502, ANSI Z359.1, ANSI Z359.13, OSHA 1910.66
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.