Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Harness Adaptor

Catalog No. 19809509 Shop All 3M Products
Change view
Click to view available options
Material:
Anodized Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-809-509 Anodized Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-509 Supplier 3M™ Supplier No. 7100214238
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DBI-SALA™ Harness Adaptor provides a lightweight, versatile attachment point

  • Harness webbing tool lanyard anchor point
  • Fast and easy installation
  • Lightweight and durable anodized aluminum construction
  • Third party certified to a 5 lb. (2.3 kg) maximum capacity
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Capital Safety General Manufacturing Requirements
Color Black
Material Anodized Aluminum
Dimensions (L x W) 2.62 x 1.50 in.
Load Bearing Capacity (Metric) 2.3 kg
Product Type Harness Adaptor
Load Bearing Capacity (English) 5 lb.
Length (English) 5.85 in.
Weight (English) 0.04 lb.
Weight (Metric) 0.02 kg
Length (Metric) 14.85 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.