Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Holster with Retractor and Medium Tape Measure Sleeve Combo

Catalog No. 19070769 Shop All 3M Products
Change view
Click to view available options
Load Bearing Capacity (English):
2 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
19-070-769 2 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-070-769 Supplier 3M™ Supplier No. 7100204366
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3M DBI-SALA™ Holster with Retractor and Medium Tape Measure Sleeve Combo conforms to many tape measure sizes up to 25ft. (7.62m)

  • Built-in holster clip
  • High Visibility Reflectors
  • Easy to use combination unit
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Product Type Tape Measure Sleeve and Holster with Retractor
Load Bearing Capacity (English) 2 lb.
For Use With (Equipment) Tools
Load Bearing Capacity (Metric) 0.9 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.