Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Hook2Loop Bungee Tether

Catalog No. 19070780 Shop All 3M Products
Change view
Click to view available options
Includes:
1/Pk.
10/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-070-780 1/Pk.
19-070-711 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-070-780 Supplier 3M™ Supplier No. 7100209333
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3M DBI-SALA™ Hook2Loop Bungee Tether is a versatile extension that can be used with virtually any tool under 15lb. such as spud wrenches, scaffold wrenches, adjustable wrenches, and more

TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
For Use With (Application) Tethering and securing tools
Weight (English) 0.35 lb.
Load Bearing Capacity (English) 15 lb.
Weight (Metric) 0.2 kg
Product Type Bungee Tether
Includes 1/Pk.
Load Bearing Capacity (Metric) 6.8 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.