Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Hook2Loop Bungee Tether, Medium Duty

Catalog No. 19070737 Shop All 3M Products
Change view
Click to view available options
Load Bearing Capacity (English):
35 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
19-070-737 35 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-737 Supplier 3M™ Supplier No. 7100209334
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3M DBI-SALA™ Hook2Loop Bungee Tether, Medium Duty features a locking carabiner and tubular webbing

Third party certified to a 35 lb. (15.9 kg) maximum capacity with 2:1 safety factor

TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Load Bearing Capacity (Metric) 15.9 kg
Product Type Hook2Loop Bungee Tether
For Use With (Equipment) Tools
Load Bearing Capacity (English) 35 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.