Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Hook2Loop Tool Tether

Catalog No. 19070738 Shop All 3M Products
Change view
Click to view available options
Product Type:
Heavy Duty
Medium Duty
Load Bearing Capacity (English):
35 lb.
80 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Load Bearing Capacity (English)
19-070-738 Medium Duty 35 lb.
19-070-739 Heavy Duty 80 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-070-738 Supplier 3M™ Supplier No. 7100258131
Add to Cart
Add to Cart

A very versatile extension that can be used with larger tools.

  • Locking carabiner
  • Third party certified maximum capacity with 2:1 safety factor
  • 72 in. (182.9 cm) in length
  • Meets ANSI / ISEA 121-2018
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Certifications/Compliance ANSI / ISEA 121-2018
Product Type Medium Duty
Load Bearing Capacity (Metric) 15.9 kg
Load Bearing Capacity (English) 35 lb.
Length (English) 72 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.