Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Nano-Lok™ Tie-Back Self Retracting Lifeline

Catalog No. 19810552 Shop All 3M Products
Change view
Click to view available options
Weight (English):
2.5 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
19-810-552 2.5 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-810-552 Supplier 3M™ Supplier No. 7012818642
  • $567.00
    $415.65 / Each of 1

    Save $151.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tie-back type with 3/4 in. (19mm) Dyneema™ fiber and polyester web and tie-back hook, swiveling anchor loop.

  • Swiveling anchorage loop
  • 9 ft. (2.7m) 3/4 in. (19mm) Dyneema™ fiber and polyester web lifeline
  • Tie-back wear layer web design
  • Tie-back self-locking hook on lifeline
  • Extremely compact, lightweight design
  • Tough and impact resistant thermoplastic housing
TRUSTED_SUSTAINABILITY

Specifications

Weight (English) 2.5 lb.
Product Type Tie-Back Self Retracting Lifeline - Web
Length (English) 9 ft.
Certifications/Compliance OSHA 1926.502
Description 9 ft. (2.7 m) tie-back type with 3/4 in. (19 mm) Dyneema™ fiber and polyester web and tie-back hook, swiveling anchor loop.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.