Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Lad-Saf™ Mobile Rope Grab Kit

Catalog No. 19809619 Shop All 3M Products
Change view
Click to view available options
Material:
Blended Rope
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-809-619 Blended Rope
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-619 Supplier 3M™ Supplier No. 5000400

missing translation for 'validMainframeMsg'

3M™ DBI-SALA™ Lad-Saf™ Mobile Rope Grab Kit with rope grab, shock absorbing lanyard, rope lifeline, counterweight, tie-off adpator and carrying bag.

  • Complete rope grab fall protection kit
  • Portable and hands-free mobile rope grab
  • Lightweight and compact 3 ft (0.9 m) shock absorbing lanyard
  • Durable and lightweight 50 ft (15 m) blended rope lifeline with snap hook
  • Compact, removable counterweight keeps lifeline taut
  • Reusable and extremely durable 3 ft (0.9 m) tie-off adaptor
  • Durable carrying bag with handles
  • Equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Material Blended Rope
Length (English) 50 ft.
Load Bearing Capacity (Metric) 141 kg
Weight (Metric) 8.19 kg
For Use With (Application) Utilities, General Industrial, Mining, Construction, Oil and Gas
Load Bearing Capacity (English) 310 lb.
Product Type Mobile Rope Grab Kit
Weight (English) 18.2 lb.
Certifications/Compliance OSHA 1910.66, OSHA 1926.502
Length (Metric) 15.24 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.