Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Micro D-Ring

Catalog No. 19809505 Shop All 3M Products
Change view
Click to view available options
10/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-809-505 10/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-809-505 Supplier 3M™ Supplier No. 7012599294

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3M™ DBI-SALA™ Micro D-Ring designed for easy tethering of small devices such as cell phones, cameras, and radios

  • Low profile
  • Flexible notched surface
  • 2 lb. (0.9 kg) capacity
  • Industrial grade double stick tape adheres to most surfaces
  • Allows for easy tethering of small devices such as cell phones, cameras and radios
TRUSTED_SUSTAINABILITY

Specifications

Material Nylon, Plastic
Color Black
Product Type Micro D-Ring
Length (Metric) 9.9 cm
Length (English) 3.9 in.
For Use With (Application) Small Device Tethering
Weight (Metric) 0.1 kg
Weight (English) 0.02 lb.
Load Bearing Capacity (Metric) 0.9 kg
For Use With (Equipment) Cell Phones, Cameras, Radios
Load Bearing Capacity (English) 2 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.