Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Nano-Lok™ 11 ft. Extended Length Self Retracting Lifeline

Catalog No. 19071141 Shop All 3M Products
Change view
Click to view available options
Weight (English):
3.3 lb.
3.8 lb.
4.1 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
19-071-141 3.3 lb.
19-071-140 3.8 lb.
19-071-142 4.1 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-071-141 Supplier 3M™ Supplier No. 7100217567

3M™ DBI-SALA™ Nano-Lok™ 11 ft. Extended Length Self Retracting Lifeline with ANSI, and OSHA safety compliance

  • Impact-resistant housing made of tough thermoplastic housing designed to help withstand demanding worksites
  • Speed-sensing brake system provides as low as 6 ft. (2m) of required fall clearance
  • Swiveling anchorage loop limits lifeline twisting for smooth operation
  • Impact indicator
  • Dyneema™ fiber and polyester web lifeline reduces overall weight and the retractable design helps provide freedom of movement
  • High-capacity external energy absorber designed for users (and tools) up to 420 lbs. (190kg)
  • Impact indicator provides a visual alert that the SRL has been involved in a fall
  • 3M™ Connected Safety ID (CSID) equipped
  • Wide variety of configurations available
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 3.35 m
Product Type Self-retracting Lifeline
Length (English) 11 ft.
Capacity (English) 420 lb.
Capacity (Metric) 190 kg
Certifications/Compliance ANSI Z359.14, OSHA 1926.502
Weight (English) 3.3 lb.
Weight (Metric) 1.49 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.