Learn More
Description
- Impact-resistant housing made of tough thermoplastic housing designed to help withstand demanding worksites
- Speed-sensing brake system provides as low as 6 ft. (2m) of required fall clearance
- Swiveling anchorage loop limits lifeline twisting for smooth operation
- Impact indicator
- Dyneema™ fiber and polyester web lifeline reduces overall weight and the retractable design helps provide freedom of movement
- High-capacity external energy absorber designed for users (and tools) up to 420 lbs. (190kg)
- Impact indicator provides a visual alert that the SRL has been involved in a fall
- 3M™ Connected Safety ID (CSID) equipped
- Wide variety of configurations available
Specifications
Specifications
| Capacity (English) | 420 lb. |
| Capacity (Metric) | 190 kg |
| Product Type | Self-retracting Lifeline |
| Weight (Metric) | 1.85 kg |
| Length (Metric) | 3.35 m |
| Length (English) | 11 ft. |
| Certifications/Compliance | ANSI Z359.14, OSHA 1926.502 |
| Weight (English) | 4.1 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.