Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Nano-Lok™ Edge Twin-Leg Quick Connect Self Retracting Lifeline - Cable

Catalog No. 19070766 Shop All 3M Products
Change view
Click to view available options
Weight (English):
9.8 lb.
Certifications/Compliance:
ANSI Z359.1, OSHA 1926.502, OSHA 1910.66, ANSI Z359.14, ANSI A10.32
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Certifications/Compliance
19-070-766 9.8 lb. ANSI Z359.1, OSHA 1926.502, OSHA 1910.66, ANSI Z359.14, ANSI A10.32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-766 Supplier 3M™ Supplier No. 3500246

missing translation for 'validMainframeMsg'

Designed for foot level tie-off and sharp edge applications. Ergonomically designed for ease-of-use and is ideal for direct connection to most harnesses. The compact and lightweight design is virtually unnoticeable on your back, staying out of the way and making it ideal as a lanyard replacement.

  • Designed for foot-level tie-off and sharp edge applications
  • Twin-leg 100% tie-off design
  • Built-in connector for twin-leg SRL direct attachment to harness
  • 8 ft. (2.4 m) twin-leg lifelines with 3/16 in. (5 mm) galvanized steel cable lifeline
  • Steel rebar hooks on each lifeline
  • Extremely compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Swiveling anchorage loops
  • Quick activating speed sensing brake systems
  • Integrated backpack style energy absorber
  • i-Safe™ equipped
TRUSTED_SUSTAINABILITY

Specifications

Material Galvanized Cable, Zinc-plated Steel, Nylon Thermoplastic
Description Mounting Type: Direct to Harness Back
Capacity (English) 310 lb.
Length (Metric) 2.4 m
Certifications/Compliance ANSI Z359.1, OSHA 1926.502, OSHA 1910.66, ANSI Z359.14, ANSI A10.32
Length (English) 8 ft.
Weight (English) 9.8 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.