Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Nano-Lok™ Edge Twin-Leg Tie-Back Quick Connect Self Retracting Lifeline

Catalog No. 19040604 Shop All 3M Products
Change view
Click to view available options
Load Bearing Capacity (English):
310 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
19-040-604 310 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-040-604 Supplier 3M™ Supplier No. 7012819190

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for foot-level tie-off and sharp edge applications.

  • Designed for foot level tie-off and sharp edge applications often found in construction
  • Twin-leg 100% tie-off design
  • Specifically designed for tie-back use
  • Built-in connector for twin-leg SRL direct attachment to harness
  • 2.7m (9 ft.) twin-leg lifelines with 5mm galvanized steel cable lifeline
  • Steel tie-back hooks on each lifeline
  • Extremely compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Swiveling anchorage loops
  • Quick activating speed sensing brake systems
  • Integrated backpack style energy absorber
  • Wide variety of configurations available
TRUSTED_SUSTAINABILITY

Specifications

Color Orange
Length (Metric) 2.7 m
Length (English) 9 ft.
Load Bearing Capacity (Metric) 141 kg
Certifications/Compliance ANSI A10.32, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
Load Bearing Capacity (English) 310 lb.
For Use With (Application) Construction, General Industrial, Oil and Gas
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.