Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Nano-Lok™ Twin-Leg Connector

Catalog No. 19809620 Shop All 3M Products
Change view
Click to view available options
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-809-620 Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-620 Supplier 3M™ Supplier No. 7100157031
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. 3M™ DBI-SALA™ Nano-Lok™ Twin-Leg Connector is ergonomically designed for ease-of-use and is ideal for direct connection to most harnesses.

  • Twin-leg connector attaches Nano-Lok™ directly to harness
  • High strength steel construction
  • Corrosion resistant zinc plated design
  • Extremely compact, lightweight design
  • Triple locking and self closing gate
  • Single-leg, twin-leg and fixed D-ring connectors available
TRUSTED_SUSTAINABILITY

Specifications

Material Steel
Load Bearing Capacity (English) 420 lb.
Weight (Metric) 0.27 kg
For Use With (Equipment) Most Harnesses
Weight (English) 0.6 lb.
Dimensions (L x W) 4.3 x 2.5 x 1 in.
Product Type Twin-Leg Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.