Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Python Safety™ Safe Bucket Load Rated Hook and Loop

Catalog No. p-7146050 Shop All 3M Products
Change view
Click to view available options
Capacity (English):
100 lb.
250 lb.
Capacity (Metric):
45.4 kg
113.4 kg
Material:
Cotton Duck Canvas (Heavy-duty)
Vinyl (Heavy-duty )
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric) Material
19-070-725 100 lb. 45.4 kg Cotton Duck Canvas (Heavy-duty)
19-070-726 250 lb. 113.4 kg Vinyl (Heavy-duty )
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-070-725 Supplier 3M™ Supplier No. 7100209335
Add to Cart
Add to Cart
This item is not returnable. View return policy

The hook and loop closure system helps prevent accidental drops. Also featuring six built in connection points for tethering tools.

  • Innovative hook and loop closure system
  • Carabiner and hoisting strap
  • Six built in connection points for tethering tools with 10 lb. (4.5 kg) load rating each
  • Puncture resistant plating sewn into the base of the bucket
TRUSTED_SUSTAINABILITY

Specifications

Material Cotton Duck Canvas (Heavy-duty)
Color Black, Yellow
Capacity (English) 100 lb.
Dimensions (L x W) 15 in. height x 12.5 in. diameter
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas, Transportation
Product Type Safe Bucket Hook and Loop
Capacity (Metric) 45.4 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.