Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Rollgliss™ Rescumatic™ Automatic Descent Device

Catalog No. 19070831 Shop All 3M Products
Change view
Click to view available options
Material:
Braided Polyester, Gavanized Wire
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-070-831 Braided Polyester, Gavanized Wire
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-831 Supplier 3M™ Supplier No. 3300050

missing translation for 'validMainframeMsg'

Provides controlled descent from overhead cranes, buildings, or other heights. The system lowers the endangered person at a controlled rate of 3 ft per second, adjusting to body weight. As the first person is being lowered, a second harness is traveling up ready to be used by the next person.

  • Emergency rescue and evacuation from a wide variety of elevated work areas
  • Fully automatic controlled descent
  • Bidirectional design enables multiple rescues
  • 50 ft. (15.2 m) 5/16 in. (8 mm) galvanized wire core polyester rope lifeline
  • Pre-rigged system is extremely simple to use
  • Compact and lightweight design
  • Kit also contains 1 body sling, 1 carabiner, rope spool and carrying bag
TRUSTED_SUSTAINABILITY

Specifications

Color Orange
Material Braided Polyester, Gavanized Wire
Includes 50 ft. (15.2 m) automatic descent control kit with body sling, anchoring carabiner, rope spool and carrying bag
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities, Wind Energy
Weight (English) 15.9 lb.
Product Type Automatic Descent Device
Length (English) 50 ft.
Capacity (Metric) 136 kg
Capacity (English) 300 lb.
Length (Metric) 15.2 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.