Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Rollgliss™ R350 Rescue and Positioning Device, 3:1 Ratio

Catalog No. 19809485 Shop All 3M Products
Change view
Click to view available options
3M™ DBI-SALA™ Rollgliss™ R350 Rescue and Positioning Device, 3:1 Ratio,Modular ascending/descending rope rescue system; 50 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-809-485 3M™ DBI-SALA™ Rollgliss™ R350 Rescue and Positioning Device, 3:1 Ratio,Modular ascending/descending rope rescue system; 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-485 Supplier 3M™ Supplier No. 7100204315

missing translation for 'validMainframeMsg'

Interchangeable pulley rescue and positioning kit with 3:1 ratio, pulleys, anchor straps, rope control device, carabiners and carrying bag.

  • Rescue system with raising and lowering functions
  • Manually controlled ascent and descent
  • Interchangeable pulley system
  • 50 ft. (15.2 m) 3/8 in. (9.5 mm) kernmantle rope lifeline
  • 3:1 lifting ratio configuration (2:1 to 5:1 available)
  • Rope retention bar for added smooth operation
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI Z117.1, OSHA 1910.146, ANSI Z117.1-1995
Length (English) 50 ft.
Includes 3:1 Ratio, with R350 unit, pulleys, control device, securing strap, anchoring sling
Length (Metric) 1524 cm
For Use With (Application) Ideal for fire departments, industry, public services, rescue teams, arm and police forces
Product Type Rescue and Positioning Device - 3:1 Ratio
Weight (English) 18.4 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.