Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ Roof Anchor Fall Protection Kits

Catalog No. 189991303 Shop All 3M Products
Change view
Click to view available options
Product Type:
Roofer's Fall Protection Kit With Heavy-Duty Anchor
Roofer's Fall Protection Kit With Hinged Anchor
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
18-999-1303 Roofer's Fall Protection Kit With Heavy-Duty Anchor
18-999-1304 Roofer's Fall Protection Kit With Hinged Anchor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-999-1303 Supplier 3M™ Supplier No. 7100228429
Add to Cart
Add to Cart

Complete roofer's fall protection system

Kit Includes

  • Heavy-duty anchor: Reusable roof anchor for flat or sloped wood with chain, O-ring and fasteners.
  • Comfortable, lightweight Delta harness with pass-thru buckle legs and 5-point adjustment
  • Compact rope adjuster with built-in 3 ft. (0.9m) EZ-Stop shock absorbing lanyard
  • Durable and lightweight 5/8 in. dia. (1.6cm) 50 ft. (15.2m) blended lifeline with snap hook
  • Compact, removable counterweight keeps lifeline taut
  • Durable carrying bag with handles
TRUSTED_SUSTAINABILITY

Specifications

Weight (Metric) 1.99kg
Length (English) 25 in.
Length (Metric) 63.5 cm
Product Type Roofer's Fall Protection Kit With Heavy-Duty Anchor
Includes Delta no-tangle harness, rope adjuster with shock absorbing lanyard, 50 ft. lifeline assembly, counterweight, removable 0.25 in. thick roof anchor, carrying bag
Strength 5000 lbf.
Certifications/Compliance OSHA, ANSI, ANSI Z359
Weight (English) 4.4 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.