Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Reusable Heavy-Duty Roof Anchor

Catalog No. 19066853 Shop All 3M Products
Change view
Click to view available options
Certifications/Compliance:
OSHA 1926.502, OSHA 1910.140
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
19-066-853 OSHA 1926.502, OSHA 1910.140
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-066-853 Supplier 3M™ Supplier No. 7100228426
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reusable roof anchor for flat or sloped wood with chain, O-ring and fasteners.

  • Installs to sloped or flat wood roofs
  • Fast and easy nail or screw installation - Fastener kit included
  • Self adjusting O-ring tie-off point maintains strength
  • Extremely rugged and flexible pivoting design
  • Durable and corrosion resistant construction
  • Compact and lightweight design
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Weight (English) 5.1 lb.
Strength 5000 lb.
Weight (Metric) 1.99 kg
Load Bearing Capacity (Metric) 140.61 kg
Length (English) 25 in.
Load Bearing Capacity (English) 310 lb.
Dimensions (L x W) 25 x 0.25 in.
Length (Metric) 63.5 cm
Certifications/Compliance OSHA 1926.502, OSHA 1910.140
Product Type Reusable Heavy-Duty Roof Anchor
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.