Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Nylon Rope Lanyard

Catalog No. 18841 Shop All 3M Products
Change view
Click to view available options
Length (English):
6 ft.
8 ft.
10 ft.
50 ft.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-841 6 ft.
19-809-275 50 ft.
19-809-270 10 ft.
19-809-272 8 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-841 Supplier 3M™ Supplier No. 7012817067
Only null left
Add to Cart
Add to Cart

Nylon rope single-leg with snap hooks at each end.

  • Single-leg lanyard
  • Ideal for work positioning or restraint
  • 1/2 in. (1.3 cm) three-strand filament nylon rope
  • Exclusive five-tuck splice and seizing method
  • User friendly self locking snap hooks at each end
  • Equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance OSHA 1926.502, OSHA 1910.66, ANSI A10.32
Adjustable Yes
Load Bearing Capacity (English) 310 lb.
Leg Configuration Single-Leg
Length (English) 6 ft.
Product Type Rope Adjustable Positioning Lanyard - Nylon
Load Bearing Capacity (Metric) 141 kg
Connector Types Self-Locking Snap Hooks at Both Ends
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.