Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Safe Canvas Bucket with Drawstring Closure

Catalog No. 19070771 Shop All 3M Products
Change view
Click to view available options
Load Bearing Capacity (English):
100lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
19-070-771 100lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-771 Supplier 3M™ Supplier No. 7100270185
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3M DBI-SALA™ Safe Canvas Bucket with Drawstring Closure features six built-in connection points with 10lb. (4.5kg) load rating each

  • Heavy-duty 24 oz. cotton duck canvas
  • Innovative drawstring closure system
  • Carabiner and Hoisting Strap
  • Puncture resistant plating sewn into the base of the bucket
TRUSTED_SUSTAINABILITY

Specifications

Color Black, Yellow
Load Bearing Capacity (Metric) 45.5 kg
For Use With (Equipment) Tools
Product Type Safe Bucket Drawstring Canvas
Load Bearing Capacity (English) 100lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.