Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ Sayfline™ Horizontal Lifeline System

Catalog No. 19066841 Shop All 3M Products
Change view
Click to view available options
Length (English):
60 in.
20 ft.
30 ft.
Length (Metric):
18.3 m
6.1 m
9.14 m
Product Type:
Lifeline System
Sayfline horizontal lifeline system
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Product Type
19-066-841 30 ft. 9.14 m Sayfline horizontal lifeline system
19-066-840 20 ft. 6.1 m Lifeline System
19-066-844 60 in. 18.3 m -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-066-841 Supplier 3M™ Supplier No. 7100220300
  • $1,783.00
    $1,306.65 / Each of 1

    Save $476.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Kernmantle rope lifeline assembly with tensioning device

  • Two tie-off adapters
  • Incl. storage bag
  • Weight: 5.4 kg (12 lb.)

Compliance

Meets or exceeds all applicable industry standards including OSHA and ANSI

TRUSTED_SUSTAINABILITY

Specifications

Weight (Metric) 5.44kg
Includes Tensioning device, two tie-off adaptors, carrying bag
Weight (English) 12 lb.
Length (Metric) 9.14 m
Product Type Sayfline horizontal lifeline system
Length (English) 30 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.