Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Web Scaffold Choker

Catalog No. 19809267 Shop All 3M Products
Change view
Click to view available options
3M™ DBI-SALA™ Web Scaffold Choker,Scaffold Choker Anchor; 17 in. long; With D-ring
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-809-267 3M™ DBI-SALA™ Web Scaffold Choker,Scaffold Choker Anchor; 17 in. long; With D-ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-267 Supplier 3M™ Supplier No. 7100157030
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Web scaffold choker with D-ring and web loop.

  • Workseat with 7.75 in. x 18 in. x .75 in. (19.7 x 45.7 x 1.9 cm) rigid board
  • Durable polyester construction
  • Ideal anchorage device for scaffolding or piping
  • High strength steel D-ring
  • Compact and lightweight design
TRUSTED_SUSTAINABILITY

Specifications

Material Polyester
Color Yellow
Width (Metric) 2.54 cm
Width (English) 1 in.
Includes D-ring
Strength 5000 lb.
Dimensions (L x W) 17 x 1 in.
Weight (English) 0.6 lb.
For Use With (Equipment) 3 in. Max. dia. structure
Weight (Metric) 0.18 kg
Product Type Web Scaffold Choker
Length (Metric) 43.18 cm
Length (English) 1.4 ft.
Certifications/Compliance OSHA 1926.502, OSHA 1910.140, ANSI Z359.18
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.