Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Sealed-Blok™ 130 ft. Self Retracting Lifeline

Catalog No. 19070765 Shop All 3M Products
Change view
Click to view available options
420 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-070-765 420 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-765 Supplier 3M™ Supplier No. 7100207463

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

DBI-SALA™ Sealed-Blok™ 130 ft. Self Retracting Lifeline with galvanized steel cable

  • Environmentally sealed dynamic components
  • Extremely durable construction
  • 130 ft. (39 m) 3/16 in. (5 mm) galvanized steel cable lifeline
  • Cable lifeline replacement system
  • Anti-ratcheting locking system
  • Built-in carrying handle
  • Swiveling snap hook with impact indicator
  • Large pivoting anchorage loop
  • Saflok™ anchorage carabiner
  • Cable tie-off adaptor x 4 ft. (1.2 m) with carabiner
  • Reserve lifeline system
  • Ergonomic cable handle equipped with i-Safe™
  • Ergonomic cable handle equipped with 3M™ Connected Safety ID (CSID)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 420 lb.
Product Type Self-retracting Lifeline
Capacity (Metric) 190 kg
Certifications/Compliance ANSI A10.32, ANSI Z359.1, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.