Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC DBI-SALA Sealed-Blok Lifeline Cable, Stainless Steel, 130 ft

Catalog No. 5000803522
Encompass

This self-retracting lifeline cable assembly is designed for fall protection applications, providing a reliable and durable solution for industrial and occupational use. It features a drum-wound wire rope lifeline that retracts into a sealed aluminum casing, ensuring protection against environmental elements.

  • Features a 130 ft. (39.6 m) stainless steel cable lifeline
  • Includes a 3/16 in. (5 mm) diameter stainless steel wire rope
  • Swiveling snap hook with impact indicator
  • Ergonomic cable handle equipped with i-Safe
  • Allows for lifetime field recertification
  • Will not operate if installed incorrectly
  • Housing does not need to be opened for maintenance
  • Capacity of 420 lbs (190 kg)
  • Certified to ANSI Z359.14 Class B, ANSI A10.32, and OSHA standards

Catalog No. 50-008-03522 Supplier MSC Supplier No. 20603114
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This self-retracting lifeline cable assembly is designed for fall protection applications, providing a reliable and durable solution for industrial and occupational use. It features a drum-wound wire rope lifeline that retracts into a sealed aluminum casing, ensuring protection against environmental elements.

  • Features a 130 ft. (39.6 m) stainless steel cable lifeline
  • Includes a 3/16 in. (5 mm) diameter stainless steel wire rope
  • Swiveling snap hook with impact indicator
  • Ergonomic cable handle equipped with i-Safe
  • Allows for lifetime field recertification
  • Will not operate if installed incorrectly
  • Housing does not need to be opened for maintenance
  • Capacity of 420 lbs (190 kg)
  • Certified to ANSI Z359.14 Class B, ANSI A10.32, and OSHA standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.