Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Sealed-Blok™ Self Retracting Lifeline - Cable

Catalog No. 19070741 Shop All 3M Products
Change view
Click to view available options
CertificationsCompliance: OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.14, ANSI A10.32
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-070-741 CertificationsCompliance: OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.14, ANSI A10.32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-741 Supplier 3M™ Supplier No. 7100220266

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Will extend as the user moves away and retract automatically, enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.

  • Environmentally sealed dynamic components
  • Extremely durable construction
  • 50 ft. (15 m) 3/16 in. (5 mm) stainless steel cable lifeline
  • FAST-Line™ cable lifeline replacement system
  • FAST-Line™ means LIFETIME field recertification - conditions apply
  • Anti-ratcheting locking system
  • Swiveling stainless steel snap hook with impact indicator
  • Large pivoting anchorage loop
  • Saflok™ anchorage carabiner
  • Cable tie-off adaptor x 4 ft. (1.2 m) with carabiner
  • Reserve lifeline system
  • Ergonomic cable handle equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum, Stainless Steel
Color Metal
Weight (English) 29 lb.
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas
Product Type Self-retracting Lifeline
Length (English) 50 ft.
Length (Metric) 15 m
Capacity (English) 420 lb.
Certifications/Compliance OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.14, ANSI A10.32
Includes 50 ft. (15 m) of 3/16 in. (5 mm) stainless steel wire rope with swivel snap hook, anchorage carabiner, 4 ft. (1.2 m) cable tie-off adaptor
Capacity (Metric) 190 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.