Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Sealed-Blok™ Self Retracting Lifeline - Retrieval/Bracket - Cable

Catalog No. 19070722 Shop All 3M Products
Change view
Click to view available options
Material:
Aluminum, Stainless Steel, Zinc-plated Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-070-722 Aluminum, Stainless Steel, Zinc-plated Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-722 Supplier 3M™ Supplier No. 7100281221

missing translation for 'validMainframeMsg'

Will extend as the user moves away and retract automatically, enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.

  • Environmentally sealed dynamic components
  • 3-way emergency retrieval system
  • Integrated quick-mount bracket
  • Extremely durable construction
  • 50 ft. (15 m) 3/16 in. (5 mm) galvanized steel cable lifeline
  • FAST-Line™ cable lifeline replacement system
  • FAST-Line™ means LIFETIME field recertification - conditions apply
  • Anti-ratcheting locking system
  • Built-in carrying handle
  • Swiveling snap hook with impact indicator
  • Large pivoting anchorage loop
  • Saflok™ anchorage carabiner
  • Cable tie-off adaptor x 4 ft. (1.2 m) with carabiner
  • Reserve lifeline system
  • Ergonomic cable handle equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Material Aluminum, Stainless Steel, Zinc-plated Steel
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas
Weight (English) 31 lb.
Length (Metric) 15 m
Capacity (Metric) 190 kg
Certifications/Compliance ANSI Z359.14, ANSI A10.32, OSHA 1926.502, ANSI Z359.1, ANSI Z359.4, OSHA 1910.66
Length (English) 50 ft.
Product Type Self-retracting Lifeline - Retrieval/Bracket
Capacity (English) 420 lb.
Includes 50 ft. (15 m) of 3/16 in. (5 mm) galvanized steel wire rope with swivel snap hook, 3-way retrieval winch and mounting bracket, anchorage carabiner, 4 ft. (1.2 m) cable tie-off adaptor.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.