Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Sealed-Blok™ Self Retracting Lifelines

Catalog No. 19809544 Shop All 3M Products
Change view
Click to view available options
Description:
Galvanized Cable Lifeline Retrieval/Bracket
Technora Rope Lifeline
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-809-544 Galvanized Cable Lifeline Retrieval/Bracket
19-809-542 Technora Rope Lifeline
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-809-544 Supplier 3M™ Supplier No. 3400853

missing translation for 'validMainframeMsg'

DBI-SALA™ Sealed-Blok™ Self Retracting Lifelines with environmentally sealed dynamic components

  • Extremely durable construction
  • Reserve lifeline system
  • Anti-ratcheting locking system
  • Saflock™ anchorage carabiner
  • Swiveling snap hook with impact indicator
  • Large pivoting anchorage loop
  • Built-in carrying handle
  • Equipped with 3M™ Connected Safety ID (CSID)
TRUSTED_SUSTAINABILITY

Specifications

Length (English) 30 ft.
Material Zinc-plated Steel
Weight (English) 25 lb.
Product Type Self-retracting Lifeline
Description Galvanized Cable Lifeline Retrieval/Bracket
Certifications/Compliance ANSI A10.32, ANSI Z359.1, ANSI Z359.14, ANSI Z359.4, OSHA 1910.66, OSHA 1926.502
Capacity (Metric) 190 kg
Length (Metric) 9.1 m
Capacity (English) 420 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.