Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Sealed Tension Limiter™

Catalog No. 19070814 Shop All 3M Products
Change view
Click to view available options
Material:
Stainless Steel Wire Rope
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-070-814 Stainless Steel Wire Rope
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-814 Supplier 3M™ Supplier No. 7012693284
  • $3,673.00
    $2,691.65 / Case of 1

    Save $981.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Connects in line between the suspended worker and the winch line. If the worker becomes entangled, the deployment of a bright yellow cable cues the crane operator to stop.

  • Load limiting device connects in-line between worker and hoist line
  • Automatic deployment if worker becomes entangled
  • Visual entanglement warning system
  • Sealed corrosion resistant design
  • Extremely durable, heavy-duty construction
  • Built-in carrying handle
  • Pivoting anchor and Saflok™ carabiner
  • Equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Material Stainless Steel Wire Rope
Length (English) 23 ft.
Capacity (Metric) 59 to 141 kg
Capacity (English) 130 to 310 lb.
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas, Utilities, Wind Energy
Weight (English) 26.3 lb.
Length (Metric) 7 m
Product Type Load limiting device
Description Load limiting device connects in-line between user and hoist line deploying if entagled
Weight (Metric) 11.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.