Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Self-Rescue

Catalog No. 19070812 Shop All 3M Products
Change view
Click to view available options
Length (English):
50 ft.
100 ft.
Weight (English):
5 lb.
5.8 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Weight (English)
19-070-812 50 ft. 5 lb.
19-070-822 100 ft. 5.8 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-070-812 Supplier 3M™ Supplier No. 3320030

A flexible device that attaches to your current safety harness and allows you to lower yourself to safety in the event of a fall. This rescue plan minimizes risk for you, your coworkers and emergency response personnel. Leaves no worry about being left suspended after an arrested fall event.

  • Universal harness attachment
  • EZ-Link™ D-ring for fast connections
  • 5.5 mm rope
  • Assisted-rescue ring for incapacitated user
  • Sealed descent device and rope spool extends longevity
  • Molded padding provides durability and comfort
  • Lightweight, low profile design
  • Equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Material Braided Technora Rope
Length (English) 50 ft.
Capacity (Metric) 59 to 141 kg
Certifications/Compliance OSHA 1926.502, ANSI Z359.4
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities
Includes Detachable self rescue system, self contained nylon pack with molded padding
Product Type Rope Lifeline
Weight (English) 5 lb.
Load Bearing Capacity (English) 130 to 310 lb.
Capacity (English) 130 to 310 lb.
Length (Metric) 15.2 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.