Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Smart Lock Connected Leading Edge Self-Retracting Lifeline

Catalog No. p-8772013 Shop All 3M Products
Change view
Click to view available options
Length (English):
20 ft.
30 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-070-977 20 ft.
19-070-976 30 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-070-977 Supplier 3M™ Supplier No. 3503843

missing translation for 'validMainframeMsg'

The first digitally connected SRL in the fall protection industry

  • Brake event notifications sent via the mobile/web app, and a service light on the SRL, help improve incident reporting and response
  • Time stamped usage data (extensions, pawl locks, brake events) can help confirm when and how the SRL has been used
  • Get equipment status and usage statistics from multiple SRLs to enhance inventory management
  • Patented magnetic retraction control system allows lifeline to retract smoothly and hands free
  • Patented dual label system located within ergonomic cable handle simplifies inspections and reduces the need for replacement
  • Using advanced motion capture, horizontal use is designed to reduce nuisance lockups when compared to previous generation SRLs
  • Rugged and extremely lightweight thermoplastic housing with ergonomic handle
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material Galvanized Steel
Description The 3M™ DBI-SALA™ Smart Lock Connected Self-Retracting Lifeline is designed to help increase your safety intelligence with integrated connected capability for smart PPE management. You can now know the date and time of brake events. It also tracks usage—how many extensions and, pawl locks, and how much active time, the device has experienced, and when—a fall protection industry first.
Certifications/Compliance ISO170025, ANSI Z359.7, OSHA, CSA Z259.2.2, ANSI Z359.14
Includes Carabiner
Product Type Leading Edge Self-Retracting Lifeline- Cable
Length (English) 20 ft.
Length (Metric) 508 mm
For Use With (Application) Leading Edge, Decking
Load Bearing Capacity (English) 420 lb.
Load Bearing Capacity (Metric) 190 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.