Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Smart Lock Edge Self Retracting Lifeline

Catalog No. 17100932 Shop All 3M Products
Change view
Click to view available options
Length (English):
20 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-100-932 20 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-100-932 Supplier 3M™ Supplier No. 7100311415
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3M™ DBI-SALA™ Smart Lock Self-Retracting Lifeline designed to help workers perform with safety and convenience.

From reducing nuisance lockups, to simplifying inspections, every detail of the new 3M™ DBI-SALA™ Smart Lock Self-Retracting Lifeline is designed with helping workers perform with safety and convenience

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 6.1 m
Color Blue
Length (English) 20 ft.
Material Nylon Thermoplastic
Product Type Self-Retracting Lifeline
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.