Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Steel Plate Anchor

Catalog No. 19809723 Shop All 3M Products
Change view
Click to view available options
Yellow zinc
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-809-723 Yellow zinc
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-723 Supplier 3M™ Supplier No. 7100188847
  • $1,367.00
    $945.65 / Case of 1

    Save $421.35

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3M™ DBI-SALA™ Steel Plate Anchor with D-ring fits 3/8 to 1 in. thick (9.5 to 25.4 mm) plate steel.

  • Set-screw design installs onto plate steel
  • User friendly compact and lightweight design
  • Integral D-ring tie-off point
  • High strength steel construction
  • Extremely rugged and corrosion resistant
TRUSTED_SUSTAINABILITY

Specifications

Weight (English) 4.4 lb.
Weight (Metric) 2 kg
Product Type Steel Plate Anchor
Capacity (Metric) 141 kg ANSI / 190 kg OSHA
Certifications/Compliance OSHA 1926.502, OSHA 1910.140
Capacity (English) 310 lb. ANSI / 420 lb. OSHA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.