Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Talon™ Quick Connect Self Retracting Lifeline

Catalog No. 18844001 Shop All 3M Products
Change view
Click to view available options
Length (English):
2.4 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-844-001 2.4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-844-001 Supplier 3M™ Supplier No. 3101001

missing translation for 'validMainframeMsg'

Nylon web with hook and quick connector for harness mounting.

  • Built-in connector for direct attachment to harness
  • Compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Anti-ratcheting design
  • Extremely durable all metal braking system

Order Info

An audible indicator assures that the unit is functioning properly. Light and compact, weighing only 2 1/4 lb. (1kg). Provides a maximum arresting force of 900 lb. (408kg). Total length is 8 ft. (2.4m).

Compliance

Exceeds ANSI Z359.1-1992, ANSI A1014.1991, and all OSHA requirements.

TRUSTED_SUSTAINABILITY

Specifications

Weight (English) 3.31 lb.
Weight (Metric) 1 kg
Certifications/Compliance ANSI Z359.1, OSHA 1926.502, OSHA 1910.66, ANSI Z359.14
Arresting Force (Metric) 4 kN
Description 8 ft. (2.4 m) of 1 in. (2.5 cm) nylon web with swivel snap hook and quick connector for harness mounting.
Length (English) 2.4 ft.
Includes Swivel snap hook
Arresting Force (English) 900 lb.
Length (Metric) 2.43 m
Product Type Quick Connect Self Retracting Lifeline
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.